
Alternator, AL1277N
Mfr # AL1277N
Zoro # G6228955
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Plug Type
296
Includes
External Regulator Included
Material
Aluminum
Pulley Type / Belt Type (Alternator)
6S
Mounting Style
Foot-mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL1277N
Zoro #
G6228955
UPC #
028851412773
Country of Origin
United States
Details
Plug Type
296
Includes
External Regulator Included
Material
Aluminum
Pulley Type / Belt Type (Alternator)
6S
Mounting Style
Foot-mounted
Pulley Included
Yes
Regulator Type
Internal
Vehicle Type
Passenger
Finish
Silver
Amperage
105 A
Type
Internal
Voltage
12 V
Alternator/Generator Rotation
Clockwise (Right)
Description
Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.