
Alternator, AL6450N
Mfr # AL6450N
Zoro # G6741644
product price: $362.99
/ea
Free Shipping & Returns
Key Features
Pulley Type / Belt Type (Alternator)
7S
Includes
External Regulator Included
Alternator/Generator Rotation
Clockwise (Right)
Pulley Groove Quantity
7
Pulley Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL6450N
Zoro #
G6741644
UPC #
028851464505
Country of Origin
Micronesia, Federated States of
Dimensions
Outside Pulley Diameter
57.5 mm
Length
7.086614 in
Details
Pulley Type / Belt Type (Alternator)
7S
Includes
External Regulator Included
Alternator/Generator Rotation
Clockwise (Right)
Pulley Groove Quantity
7
Pulley Included
Yes
Mounting Style
Single pivoted lever
Type
Internal
Vehicle Type
Passenger
Finish
Silver
Regulator Type
Internal
Voltage
12 V
Amperage
136 A
Material
Aluminum
Description
Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.