Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Alternator, AL7547N

  • Mfr # AL7547N

  • Zoro # G6748023


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Type
Internal Fan
Voltage
12 V
Amperage
130 A
Plug Type
330
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL7547N
Zoro #
G6748023
UPC #
28851475471
Country of Origin
United States

Dimensions

Pulley Diameter
66 mm

Details

Material
Aluminum
Type
Internal Fan
Voltage
12 V
Amperage
130 A
Plug Type
330
Includes
External Fan; External Regulator; Pulley
Rotation Direction
Clockwise
Case Color
Aluminum
Regulator Type
Internal
Number of Pulley Groove
6
Plug Clock Rear View Main Mounting Ear at 6 O Clock
11
Pulley Type
6S
One Wire Capable
No
Fan Type
Internal
Case Material
Aluminum

Description

Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.