
Alternator, AL82N
Mfr # AL82N
Zoro # G6234180
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 V
Type
External Fan
Material
Aluminum
Amperage
55 A
Rotation Direction
Clockwise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AL82N
Zoro #
G6234180
UPC #
028851400824
Country of Origin
Micronesia, Federated States of
Details
Voltage
12 V
Type
External Fan
Material
Aluminum
Amperage
55 A
Rotation Direction
Clockwise
Plug Clock Rear View Main Mounting Ear at 6 O Clock
8
Plug Type
373
Includes
External Fan; External Regulator; Pulley
Number of Pulley Groove
1
Case Color
Aluminum
Regulator Type
Internal
Description
Bosch Premium Alternators are designed, built and tested to provide the ultimate in performance and reliability Bosch alternator's built a reputation in the automotive industry for quality and craftmanship. We manufacture alternator's for virtually every automobile on the road today. Bosch alternator's are available for on and off road use and are designed for all weather conditions.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.