Zoro Homepage

Aluminum Table Saw Support, Left Side

  • Mfr # TS1008

  • Zoro # G1807596


product price: $56.00
/ea

Key Features

For Use With
Bosch Mfr. No. 4000, 4100, and GTS1041A Table Saw
Length
12 in
Material
Aluminum
Height
1/8 in
Features
5 mm Hex Wrench And Needle Nose Pliers Needed For Installation, Extends Table Additional 12 in For Working with Wide and Long Pieces, Stores When Not In use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS1008
Zoro #
G1807596
UPC #
000346463880
Country of Origin
Taiwan, Province of China

Dimensions

Length
12 in
Height
1/8 in
Overall Length
12 in
Width
21 1/2 in
Overall Height
1/8 in
Overall Width
21 1/2 in

Details

Item
Table Saw Extension
For Use With
Bosch Mfr. No. 4000, 4100, and GTS1041A Table Saw
Includes
Side Support
Material
Aluminum
Features
5 mm Hex Wrench And Needle Nose Pliers Needed For Installation, Extends Table Additional 12 in For Working with Wide and Long Pieces, Stores When Not In use
Compatible Manufacturer Model Number
4000, 4100, GTS1041A
Compatible Product Type
Table Saw
Product Type
Table Saw Extension

Description

Table Saw Extension, 12 in L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.