Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 4-1/2 in Dia, 11,000 RPM

  • Mfr # GWX10-45PE

  • Zoro # G3552584


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
10
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GWX10-45PE
Zoro #
G3552584
UPC #
000346631210
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
X-Lock
Tool Length
11 in
Cord Length
8 ft
Wheel Diameter
4 1/2 in
Overall Length
11 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
10
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Auxiliary Handle, Wheel Guard
Number of Pieces
3
Series
GWX10
Number of Conductors
2
Battery Included
No
Tool Weight
4.6 lb
Features
Ergonomic, Powerful Grinder Design - Engineered With The X-Lock Mount, Narrow Grip Zone and Light Weight But With Pro Power, X-Lock Wheel Change - Features Snap-On Mounting and Grinder Lever Wheel Release
Brushless Motor
No
Max. Speed
11,000 RPM
Minimum Speed
11,000 RPM
Accessory Free Tool Change
Yes
Tether Style
Tether Capable
Kit Contents
(1) Bare Tool, (1) Wheel Guard
Lock-Off Switch
Yes
Lock-On Switch
Yes
Brake Type
None
Anti-Restart Technology
Yes
Case Included
No
Power Source
Corded
Grip Style
Barrel Grip
Duty
Heavy Duty
Number of Speed Settings
1
Dust Management
Collection Hoods
Application
Grinding
Guard Adjustment
Toolless Adjustable
Current
10 A
For Wheel Type
Type 41; Type 42; Type 1; Type 27; Type 28; Type 29
Anti-Kickback Clutch Type
None
Head Type
Standard Head
Switch Location
Top
Safety Features
Adjustable Guard, Anti-Restart, Lock-Off Switch, Tether Capable

Description

The BOSCH - GWX10-45PE is a model from the GWX10 series of Angle Grinders. With it's rated operation at speeds up to 11,000 RPM, it's intended for heavy-duty grinding applications. One of the key design features is its X-Lock spindle thread size, which is intended to offer a quicker changing process. This grinder comes with an 8-foot cord and plugs into a standard 120V AC outlet. Operating on a 10-amp motor, the grinder's design includes an ergonomic barrel grip and is intended to be operated with the use of a paddle switch.

Key Features:

  • Offers a corded power source for consistent and reliable performance.
  • Intended for grinding operations at its rated speed of 11,000 RPM.
  • Features an X-Lock spindle thread, enabling a quick changing process.
  • Toolless adjustable guard is included, which is intended to offer some safety and convenience during use.
  • Included in the packaging are an auxiliary handle and a wheel guard.
  • The grinder has a standard head type facilitating diverse grinding applications.
  • This tool weighs 4.6 lb.
  • The overall length of the tool is 11 inches.
  • Designed for operation with a top switch.
  • Can accommodate a range of wheel types, such as Type 41, Type 42, Type 1, Type 27, Type 28, Type 29.
  • Includes the Anti-Restart Technology feature.
  • The package contains three items.
  • Features a lock-on and lock-off switch that is intended to provide some level of control during operation.
  • A tether style is included in the design.

Note: This product is not eligible for promotions and doesn't include a case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.