Zoro Homepage

Angle Grinder, 18V DC, 5 in or 6 in Wheel Dia.

  • Mfr # GWX18V-13CN

  • Zoro # G000892701


product price: $289.00
/ea
Free Shipping & Returns

Key Features

Includes
Grinding Wheel Guard, Vibration Control Auxiliary Handle
Voltage
18V DC
Switch Type
Slide
Tool Weight
11.3 lb
Features
Restart Protection, Spiral Bevel Gears, X-LOCK Wheel Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWX18V-13CN
Zoro #
G000892701
UPC #
000346651423
Country of Origin
Germany

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Dia.
5 in or 6 in
Wheel Diameter
5 in, 6 in
Side Handle Length
6 3/4 in
Overall Length
12 1/2 in

Details

Item
Angle Grinder
Includes
Grinding Wheel Guard, Vibration Control Auxiliary Handle
Voltage
18V DC
Switch Type
Slide
Tool Weight
11.3 lb
Features
Restart Protection, Spiral Bevel Gears, X-LOCK Wheel Change
Battery Included
No
Duty
Heavy Duty
Cordless Tool Battery Type
Li-Ion
Standards
CSA, cULus, UL
No Load RPM
8,500 RPM
Lock-off
Yes
Brushless Motor
Yes
Lock-on
Yes
Series
GWX18V
Corded/Cordless
Cordless
Application
Cutting, Grinding, Surface Grinding
Switch Location
Side
Speed Ranges
0 to 8,500 RPM
Anti-Vibration Technology
Yes
Electrical Protection
Soft Start
Housing Material
Plastic
Anti-Kickback Clutch Type
Electronic
Dust Management
Dust Guard
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Restart, Brake, Lock-Off Switch, Tether Capable
Guard Adjustment
Toolless Adjustable
Accessory Free Tool Change
Yes
Grip Style
Barrel Grip
Case Included
No
Wireless Tool Tracking
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Minimum Speed
8,500 RPM
Number of Batteries Included
0
Built-In Light
No
Lock-On Switch
Yes
Anti-Restart Technology
Yes
Grip Material
Rubber
Charger Included
No
Head Type
Standard Head
Tether Style
Tether Capable
Guard Material
Metal
Power Source
Cordless
Material Application
Concrete, Hardwood, Marble, Masonry, Metal, Stone
Wireless Tracking System
Bosch Toolbox App
Max. Speed
8,500 RPM
Dust Sealed Switch
Yes
Lock-Off Switch
Yes
Brake Type
Electronic
For Wheel Type
Type 1A
Switch Function
Slide, with Lock-On

Description

Angle Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 18V DC, Wheel Diameter 5 in, 6 in, For Wheel Type Type 1A, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Anti-Restart Technology, Anti-Vibration Technology, Brake, Lock-Off Switch, Lock-On Switch, Soft Start, Tether Capable, Switch Type Slide, Lock-Off Switch Yes, Lock-On Switch Yes, Brake Type Electronic, Switch Location Side, Max. Speed 8,500 RPM

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.