Zoro Homepage

Angle Grinder, 4-1/2 in Dia, 11,000 RPM

  • Mfr # GWX10-45DE

  • Zoro # G3552593


original price: $112.99
21% off
new price: $89.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
10
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWX10-45DE
Zoro #
G3552593
UPC #
000346631227
Country of Origin
China

Dimensions

Wheel Dia.
4 1/2 in
Spindle Thread Size
X-Lock
Tool Length
11 in
Cord Length
8 ft
Overall Length
11 in
Wheel Diameter
4 1/2 in

Description

The Bosch - GWX10-45DE, part of the "Angle Grinders & Accessories," is an Angle Grinder designed for various grinding tasks. This electric-powered tool operates via a cord, making use of a 10A electrical current for operation. The GWX10-45DE shines in convenience with features such as tool-free accessory changes. It includes design elements such as a barrel grip style and an X-Lock wheel change system. This tool was created based on a design which uses a 10A current, an X-lock mount, a narrow grip zone and its weight facilitates handling based on specifications.

Key Features:

  • Equipped with an accessory-free tool change mechanism, eliminating the need for a separate tool during installation or removal of consumables.
  • Built-in anti-restart technology prevents the tool from restarting automatically after a power interruption, enhancing user safety.
  • The 8ft cord length allows use within that distance from a power source.
  • Designed to process demanding tasks within the capacity of the 10A current.
  • Includes design elements such as a barrel grip style, and an X-Lock wheel change system.
  • Accepts multiple wheel types: Type 41, Type 42, Type 1, Type 27, Type 28, Type 29.
  • The package includes an auxiliary handle and a wheel guard.
  • A spindle thread size of X-Lock enhances its versatility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.