Zoro Homepage

Angle Grinder, 4.5 lb, 10 A

  • Mfr # GWX10-45E/TCWX1S450

  • Zoro # G700892773


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Voltage
120V AC
Nominal Amps
10 A
No Load RPM
11,000 RPM
Lock-on
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWX10-45E/TCWX1S450
Zoro #
G700892773
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
11 in
Cord Length
8 ft
Spindle Thread Size
X-Lock
Wheel Diameter
4 1/2 in
Overall Length
11 in

Description

The BOSCH - GWX10-45E/TCWX1S450 is a corded angle grinder kit, used in applications such as cutting and grinding. The tool needs a manual restart after a power interruption for continued operation. The angle grinder operates at a uniform speed of 11,000 RPM and is supported by a 10A current rating. Key features of this model include an ergonomic design and significant grinding capabilities. The model also has several unique safety features including an adjustable guard, anti-restart, Lock-Off switch, and is also tether capable.

Key Features:

  • Accessory free tool change: Yes. Allows for the installation or removal of consumables without using a separate tool.
  • Anti-vibration technology: Yes. Reduces the amount of vibration experienced during use.
  • X-Lock wheel change: Features snap-on mounting and a grinder lever wheel release. Enables easy and quick changes of grinding wheels.
  • Duty: Heavy Duty. Indicates the grinder's ability to handle tough, demanding tasks.
  • Cord length: 8 ft. Provides plenty of length for maneuverability while working.
  • Safety Features: Adjustable Guard, Anti-Restart, Lock-Off Switch, Tether Capable. These features are included.
  • Spindle Thread Size: X-Lock. Refers to the interface used to attach wheels, discs, guards, and accessories to the grinder.
  • The grinder has a tool length of 11 in and weight of 4.5 lb.
  • Voltage: 120V AC. Specifies its rated input or nominal operating voltage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.