Zoro Homepage

Angle Grinder, 5 in Dia, 9,000 RPM

  • Mfr # GWS18V-10PN

  • Zoro # G111631572


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
Backing Flange, Tool-Free Quick Change Lock Nut, Vibration-Control Handle, Wheel Guard, Wrench
Spindle Thread Size
5/8 in-11
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS18V-10PN
Zoro #
G111631572
UPC #
000346662344
Country of Origin
China

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
5 in
Overall Length
12 1/2 in

Details

Item
Cordless Angle Grinder
Switch Type
Paddle
Voltage
18V DC
Includes
Backing Flange, Tool-Free Quick Change Lock Nut, Vibration-Control Handle, Wheel Guard, Wrench
Brushless Motor
Yes
Tool Weight
4.3 lb
Features
Robust Grinder Design
Duty
Heavy Duty
For Wheel Type
Type 1A, Type 41
Battery Series
AMPShare 18V
Case Included
No
Anti-Vibration Technology
Yes
Battery Model No.
BAT612, BAT620, BAT621, BAT622, GBA18V40, GBA18V63, GBA18V80
Safety Features
Adjustable Guard, Brake, Kick Back Control
Electrical Protection
Overload Protection, Restart Protection
Cordless Tool Kit Contents
(1) Bare Tool
Grip Style
Straight
Number of Batteries Included
0
Accessory Free Tool Change
Yes
Brake Type
Electronic
Power Source
Cordless
Anti-Kickback Clutch Type
Electronic
Guard Adjustment
Toolless Adjustable
Material Application
Metal
Application
Cutting, Grinding
Anti-Restart Technology
Yes
Max. Speed
9,000 RPM
Charger Included
No
Dust Management
Dust Collection Hood, Dust Guard
Charger Model
BC1880; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30
Lock-Off Switch
Yes
Lock-On Switch
No
Switch Function
Paddle, without Lock-On
Head Type
Standard Head

Description

The BOSCH - GWS18V-10PN is a cordless angle grinder that can be used for cutting and grinding applications. It is equipped with an 18V DC brushless motor and a maximum speed of 9,000 RPM. The Angle Grinder includes features such as anti-kickback clutch type, an anti-restart mechanism, and anti-vibration technology. The BOSCH - GWS18V-10PN is powered by a cordless energy source and designed to be used with a series of AMPShare 18V batteries (sold separately). It alludes to a size of 12 1/2 inches and a weight of 4.3 lbs.

Key Features:

  • The grinder has a tool-free accessory change system – efficiency and speed of workflow may vary based on conditions.
  • Equipped with an electronic brake and a lock-off switch that adds a level of safety to the operations.
  • It features a toolless adjustable guard that allows users to customize the grinder according to their needs.
  • The grinder operates at a maximum speed of 9,000 RPM. The effectiveness in cutting or grinding applications may vary based on conditions.
  • Includes a backing flange, tool-free quick change lock nut, vibration-control handle, wheel guard, and wrench. The success in various grinding tasks may differ based on conditions.
  • It is compatible for use with metal material applications.
  • This grinder uses a variety of wheel types including Type 1A and Type 41, allowing for versatile use across different tasks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.