Zoro Homepage

Angle Grinder, 5 in Dia, 9,000 RPM

  • Mfr # GWX18V-10PN

  • Zoro # G111631565


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
Vibration-Control Handle, Wheel Guard
Tool Weight
4.3 lb
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWX18V-10PN
Zoro #
G111631565
UPC #
000346807615
Country of Origin
China

Dimensions

Overall Length
12 1/2 in
Wheel Diameter
5 in

Details

Item
Cordless Angle Grinder
Switch Type
Paddle
Voltage
18V DC
Includes
Vibration-Control Handle, Wheel Guard
Tool Weight
4.3 lb
Brushless Motor
Yes
Features
Robust Grinder Design
Cordless Tool Kit Contents
(1) Bare Tool
Dust Management
Dust Collection Hood, Dust Guard
Number of Batteries Included
0
Application
Grinding
Brake Type
Electronic
Case Included
No
Grip Style
Straight
Guard Adjustment
Toolless Adjustable
Power Source
Cordless
Battery Series
AMPShare 18V
Battery Model No.
BAT612, BAT620, BAT621, BAT622, GBA18V40, GBA18V63, GBA18V80
For Wheel Type
Type 1A
Charger Included
No
Electrical Protection
Restart Protection
Anti-Restart Technology
Yes
Safety Features
Adjustable Guard, Brake, Kick Back Control
Anti-Kickback Clutch Type
Electronic
Charger Model
BC1880; BC660; GAL18V-160C; GAL18V-20; GAL18V-40; GAL18V6-80; GAX1218V-30
Material Application
Metal
Accessory Free Tool Change
Yes
Anti-Vibration Technology
Yes
Max. Speed
9,000 RPM
Lock-On Switch
No
Lock-Off Switch
Yes
Head Type
Standard Head
Switch Function
Paddle, without Lock-On

Description

The BOSCH - GWX18V-10PN is a cordless angle grinder designed with grinding applications in mind. It uses an electrically commutated brushless motor that is designed with the goal of efficiency, longevity, and reduced maintenance needs. The grinder operates at a maximum speed of 9,000 RPM and is designed for cordless operation. This tool is compact, designed with dimensions of 12.5 inches in length and a weight of 4.3 lbs.

Key Features:

  • The Accessory-Free Tool Change mechanism enables quick and easy installation or removal of consumables without needing a separate tool.
  • Anti-Restart and Anti-Vibration Technology prevents the tool from automatically restarting after a power interruption and reduces vibration to enhance user comfort.
  • Compatible with a range of battery models including BAT612, BAT620, BAT621, BAT622, GBA18V40, GBA18V63, GBA18V80, giving users more battery options.
  • Brake Type: Electronic. This feature is designed to help the tool stop quickly after it has been powered off.
  • Dust Management: Dust Collection Hood, Dust Guard which aids in maintaining a clean working environment.
  • Grip Style: Straight. The grip style is straight, designed with user comfort in mind.
  • Lock-Off Switch: Yes. The lock-off switch is designed to help prevent accidental startup.
  • Rated Voltage: The product has a rated voltage of 18V DC for operation.
  • Wheel Diameter: 5 in. This is relevant information for users who require specific wheel sizes for their applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.