Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Angle Grinder, 7", 15 A, 6500 RPM, 120VAC

  • Mfr # 1772-6

  • Zoro # G3528131


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Overall Length
17 1/2 in
Features
3-Position Auxiliary Handle, Service Minder Brushes, Toolless Adjustable Guard
Includes
7 in Wheel Guard, Auxiliary Handle, Backing Flange, Lock Nut Kit
Voltage
120V AC
Speed Type
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1772-6
Zoro #
G3528131
UPC #
000346391480
Country of Origin
China

Dimensions

Overall Length
17 1/2 in
Cord Length
7 ft
Tool Length
17 1/2 in
Wheel Dia.
7 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
7 in

Details

Item
Angle Grinder
Features
3-Position Auxiliary Handle, Service Minder Brushes, Toolless Adjustable Guard
Includes
7 in Wheel Guard, Auxiliary Handle, Backing Flange, Lock Nut Kit
Voltage
120V AC
Speed Type
Single
No Load RPM
6,500 RPM
Handle Design
Rat Tail
Corded/Cordless
Corded
Lock-on
Yes
Corded/Banded
Corded
Switch Type
Trigger
Nominal Amps
15
Lock-off
Yes
Tool Weight
11.5 lb
Number of Conductors
2
Number of Pieces
4
Number of Speed Settings
1
Minimum Speed
6,500 RPM
Brake Type
None
For Wheel Type
Type 1A, Type 27A
Switch Location
Bottom
Tether Style
Tether Capable
Dust Management
Dust Guard
Lock-Off Switch
Yes
Max. Speed
6,500 RPM
Anti-Restart Technology
Yes
Duty
Heavy Duty
Power Source
Corded
Current
15 A
Head Type
Standard Head
Series
1772
Anti-Kickback Clutch Type
None
Brushless Motor
No
Lock-On Switch
Yes
Grip Style
Rat Tail
Application
Grinding
Kit Contents
(1) Bare Tool, (1) Wheel Guard
Safety Features
Anti-Restart, Lock-Off Switch, Tether Capable

Description

Angle Grinder, Wheel Diameter 7 in, Current 15 A, Max. Speed 6,500 RPM, Minimum Speed 6,500 RPM, Switch Type Trigger, For Wheel Type Type 1A, Type 27A, Overall Length 17 1/2 in, Kit Contents (1) Bare Tool, (1) Wheel Guard, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 In.-11, Duty Heavy Duty, Brake Type Not Applicable, Dust Management Dust Guard, Lock-Off Switch Yes, Lock-On Switch Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.