Zoro Homepage
This item is Discontinued.
Bosch Angle Grinder Kit, 18V, 4-1/2" Wheel Dia. GWS18V-45-01

Angle Grinder Kit, 18V, 4-1/2" Wheel Dia. (Discontinued)

  • Mfr # GWS18V-45-01
  • Zoro # G0566811
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWS18V-45-01
Zoro #
G0566811
UPC #
000346487978
Country of Origin
Germany

Dimensions

Wheel Dia.
4 1/2 in
Tool Length
12 1/2 in
Spindle Thread Size
5/8"-11

Details

Item
Cordless Angle Grinder Kit
Switch Type
Slide
Voltage
18.0
No Load RPM
10,000
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Cordless
Includes
Charger, Carry Case, Side Assist Handle, Flange Kit, Grinding Guard, Cut-Off Wheel, Cut-Off Guard
Battery Capacity
4.0Ah
Battery Included
22DK18
Battery Pack Replacement
22DK18
Brushless Motor
No
Features
Muscular Four-Brush Motor Design, Two-Position Vibration Control(TM) Side Handle, Burst-Resistant Wheel Guard Protects User, Restart Protection Prevents Accidental Startup, Overload Protection and Lifetime Brush Design
Speed Type
Single
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Battery Type
Li-Ion
Tool Weight
5.3 lb
Number of Conductors
0

Description

Cordless Angle Grinder Kit, Voltage 18.0, Brushless Motor No, Battery Capacity 4.0Ah, Switch Type Slide, Spindle Thread Size 5/8 In.-11

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.