Zoro Homepage

AngleGrinder, 5inDia, 11,500RPM, 13A

  • Mfr # GWX13-50

  • Zoro # G3552611


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
4 1/2 in
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GWX13-50
Zoro #
G3552611
UPC #
000346642520
Country of Origin
Germany

Dimensions

Wheel Dia.
4 1/2 in
Cord Length
8 ft
Spindle Thread Size
X-Lock
Tool Length
12 7/64 in
Wheel Diameter
5 in
Overall Length
12 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
120V AC
Nominal Amps
13
No Load RPM
11,000 RPM
Lock-on
Yes
Lock-off
Yes
Corded/Cordless
Corded
Includes
Vibration Control Auxiliary Handle, Wheel Guard
Number of Pieces
3
Battery Included
No
Tool Weight
5.5 lb
Brushless Motor
No
Features
Tool-Free Disc Swap, X-Lock Wheel Change - Features Snap-On Mounting and Grinder Lever Wheel Release
Number of Conductors
2
Series
GWX13
Guard Adjustment
Toolless Adjustable
Anti-Vibration Technology
Yes
Application
Grinding
For Wheel Type
Type 41; Type 42; Type 1; Type 27; Type 28; Type 29
Lock-Off Switch
Yes
Accessory Free Tool Change
Yes
Tether Style
Tether Capable
Lock-On Switch
Yes
Grip Style
Barrel Grip
Minimum Speed
11,500 RPM
Max. Speed
11,500 RPM
Head Type
Standard Head
Dust Sealed Switch
Yes
Kit Contents
(1) Bare Tool, (1) Wheel Guard
Number of Speed Settings
1
Anti-Restart Technology
Yes
Current
13 A
Power Source
Corded
Brake Type
None
Case Included
No
Switch Location
Top
Anti-Kickback Clutch Type
None
Duty
Heavy Duty
Safety Features
Adjustable Guard, Anti-Restart, Lock-Off Switch, Tether Capable

Description

The BOSCH - GWX13-50 is a corded Angle Grinder with a rotating wheel for grinding applications. This essential tool in metalwork and construction takes on cutting, grinding, and polishing tasks with ease. The delightful compatibility of the grinder with various wheel types indicates a range of potential tasks it can manage. BOSCH sets this grinder apart with a 'heavy duty' classification, indicating its potential use in professional or domestic settings. It uses a standard 120V AC power source and includes an 8ft cord as a feature for potential flexibility in movement.

Key Features:

  • Accessory Free Tool Change: Yes. This attribute permits swift, tool-free changes of the grinder's accessories.
  • Anti-Restart Technology: Yes. This feature works against automatic restart of the tool after power restoration.
  • Anti-Vibration Technology: Yes. The grinder is engineered with features that aim to decrease vibrations, potentially improving user comfort and control during use.
  • Dust Sealed Switch: Yes. This feature aims to protect the grinder's switch mechanism from dust ingress, which may help enhance the grinder's durability.
  • No Load RPM: Up to 11,000 RPM. This indicates the grinder's maximum speed when there's no load applied.
  • Features: Tool-Free Disc Swap, X-Lock Wheel Change - Features Snap-On Mounting and Grinder Lever Wheel Release for quick, tool-less accessory changes and performance optimization.
  • Grip Style: Barrel Grip. Its shape allows for potentially comfortable grip during extended usage. Experience with the grip style may vary in user comfort.
  • Safety Features: Adjustable Guard, Anti-Restart, Lock-Off Switch, Tether Capable, which aim to minimize potential hazards during operation.
  • Spindle Thread Size: X-Lock. This proprietary interface allows for speedier accessory changes and performance which may vary based on usage and conditions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.