Zoro Homepage

Asphalt Cutter, 1-1/8in. Hex, 19in.L, PK3

  • Mfr # HS2167B3

  • Zoro # G7584096


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Impact Rated
No
Overall Length
19 in
For Use With
1-1/8 in Hex Demolition Hammers
Application
Asphalt Demolition
Shank Type
1-1/8 in Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS2167B3
Zoro #
G7584096
UPC #
000346377040
Country of Origin
Italy

Dimensions

Overall Length
19 in
Shank Size (In.)
1-1/8 in Hex
Overall Length (In.)
19 in
Blade Width (In.)
5 in
Length (In.)
19 in
Shank Hex Size
1 1/8 in
Head Width
5 in
Shank Diameter
1 1/8 in

Details

Item
Breaker and Demolition Hammer Chisel
Impact Rated
No
For Use With
1-1/8 in Hex Demolition Hammers
Application
Asphalt Demolition
Shank Type
1-1/8 in Hex
Type
Standard
Chisel Collar Shape
Hex
Chisel Type
Asphalt Cutter
Primary Material Application
Masonry
Measurement System
Fractional Inch
Material - Machining
Steel
Shank Type - Machining
Hex
For Tool Type
Rotary Drill
Cutting Direction
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Application
Asphalt

Description

Breaker and Demolition Hammer Chisel, Chisel Type Asphalt Cutter, Shank Type - Machining Hex, Shank Diameter 1 1/8 in, Shank Hex Size 1 1/8 in, Measurement System Fractional Inch, Head Width 5 in, Overall Length 19 in, Chisel Collar Shape Hex, For Tool Type Rotary Drill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.