Zoro Homepage

Auto-Start Remote Transmitter, Dry/Wet

  • Mfr # GCT30-42

  • Zoro # G514546688


product price: $69.00
/ea

Key Features

Extractor Mounting Location
On-Tool
Hose Connector Type
Hose Connector
Overall Width
18 mm
Compatible with Manufacturer Part Number
VAC090AH: 9-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter VAC140AH: 14-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCT30-42
Zoro #
G514546688
UPC #
000346808612
Country of Origin
Germany

Dimensions

Overall Width
18 mm
Overall Length
42 mm
Overall Depth
43 mm

Details

Item
Auto-Start Remote Transmitter
Extractor Mounting Location
On-Tool
Hose Connector Type
Hose Connector
Compatible with Manufacturer Part Number
VAC090AH: 9-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter VAC140AH: 14-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter
Number of Pieces
1
Kit Contents
1
Compatible Tool Type
Cordless Tools
Product Type
Wireless Auto-Start Tag
Wet or Dry Use
Dry/Wet
Battery Series
CR2032 3V Coin Cell Battery
Application
Bluetooth(R) auto start system

Description

Auto-Start Remote Transmitter, Dust Compartment Type Not Applicable, OSHA Table 1 Compliant Not Applicable, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Bluetooth(R) auto start system, Compatible Hose Diameters Not Applicable, Wet or Dry Use Dry/Wet, Filtration Type Not Applicable, Maximum Application Diameter Not Applicable, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Wireless Auto-Start Tag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.