Auto-Start System, Dry/Wet
Mfr # GCA30-42K
Zoro # G314546680
product price: $219.00
/ea
Free Shipping & Returns
Key Features
Compatible with Manufacturer Part Number
VAC090AH: 9-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter VAC140AH: 14-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter
Kit Contents
5
Application
Bluetooth(R) auto start system
Product Type
Auto-Start System
Wet or Dry Use
Dry/Wet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GCA30-42K
Zoro #
G314546680
UPC #
000346808612
Country of Origin
Germany
Details
Item
Auto-Start System
Compatible with Manufacturer Part Number
VAC090AH: 9-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter VAC140AH: 14-Gallon Dust Extractor with Auto Filter Clean and HEPA Filter
Kit Contents
5
Application
Bluetooth(R) auto start system
Product Type
Auto-Start System
Wet or Dry Use
Dry/Wet
Extractor Mounting Location
On-Tool
Number of Pieces
5
Battery Series
CR2032 3V Coin Cell Battery
Description
Auto-Start System, Dust Compartment Type Not Applicable, OSHA Table 1 Compliant Not Applicable, Extractor Mounting Location On-Tool, Compatible Chuck Style Not Applicable, Application Bluetooth(R) auto start system, Compatible Hose Diameters Not Applicable, Wet or Dry Use Dry/Wet, Filtration Type Not Applicable, Maximum Application Diameter Not Applicable, Solid Bit Optimal Drilling Range in Concrete Not Applicable, Product Type Auto-Start System
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.