Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic Level, Optical, 26X, 330 ft.

  • Mfr # GOL26 CK

  • Zoro # G8571114


product price: $426.99
/ea
Free Shipping & Returns

Key Features

Optical Level Product Grouping
Optical Levels
Working Range
330 ft
Magnification
26X
Accuracy
+/-1/16 in @ 330 ft
Horizontal Range
360 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOL26 CK
Zoro #
G8571114
UPC #
000346387322
Country of Origin
China

Dimensions

Tripod Thread Size
5/8"-11
Focus Diameter - Minimum
4 ft
Overall Height
5 5/8 in
Tripod Height - Maximum
63 in
Overall Length
5 5/8 in
Tripod Height - Minimum
38 in
Overall Width
5 5/16 in

Details

Optical Level Product Grouping
Optical Levels
Item
Automatic Level Kit
Working Range
330 ft
Magnification
26X
Accuracy
+/-1/16 in @ 330 ft
Horizontal Range
360 Degrees
Features
Durable Design, Sturdy Aluminum Tripod and Rod
Mounting Thread
5/8-11
Aperture
35 9/16 mm
Leveling Type
Self-Leveling
IP Rating
IP54
Includes
Adjustment Tools, Leveling Rod, Tripod, Case, Lens Cap, Plumb Bob
Minimum Focus
4 ft
Characteristics
Durable Design, Sturdy Aluminum Tripod and Rod
Type
Optical
Horizontal Graduations
1 Degrees
Number of Lenses
2
Vertical Range
90 Degrees
Field of View
1.5 Degrees
Number of Plumb Vials
1
Material
Aluminum
Number of Level Vials
1
Self-Leveling Range
0
Total Number of Vials
1
Level Orientation
Horizontal, Vertical
Use Location
Outdoor
Working Range - Maximum
330 ft
Stadia Constant
100

Description

Automatic Level Kit, Leveling Type Self-Leveling, Magnification 26X, Aperture 35 9/16 mm, Working Range - Maximum 330 ft, Field of View 1.5 Degrees , Horizontal Graduations 1 Degrees , Focus Diameter - Minimum 4 ft, Accuracy +/-1/16 in @ 330 ft, Horizontal Range 360 Degrees , Includes Adjustment Tools, Leveling Rod, Tripod, Case, Lens Cap, Plumb Bob, Number of Lenses 2, Features Durable Design, Sturdy Aluminum Tripod and Rod, IP Rating IP54, Material Aluminum, Number of Level Vials 1

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.