Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Band Saw, 28.875 in L

  • Mfr # GCB18V-2N

  • Zoro # G308273813


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Blade Length
28 7/8 in
Tool Length
13 1/2 in
Tool Weight
7.3 lb
Includes
(3) 18 TPI Band Saw Blades, GCB18V-2 18V Compact Band Saw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCB18V-2N
Zoro #
G308273813
UPC #
000346642704
Country of Origin
China

Dimensions

Blade Length
28 7/8 in
Tool Length
13 1/2 in
Cutting Width - Maximum
2 1/2 in
Overall Length
13 1/2 in
Cutting Diameter - Maximum
2 1/2 in
Cutting Length - Maximum
2 1/2 in

Details

Voltage
18 V DC
Item
Band Saw
Tool Weight
7.3 lb
Includes
(3) 18 TPI Band Saw Blades, GCB18V-2 18V Compact Band Saw
Rectangular Cutting Capacity
2 1/2 in x 2 1/2 in
Power Source
Cordless
Handle Type
Ergonomic
Dual Trigger
Yes
Number of Batteries Included
0
SFPM Range
530 SFPM
Round Cutting Capacity
2 1/2 in
Cordless Tool Kit Contents
Bare Tool
Number of Speed Settings
1
Brushless Motor
No
Number of Chargers Included
0
Cutting Speed - Minimum
530 SFPM
Motor Type
Brushed
Includes Battery
Tool Only
Includes Dual Trigger
Dual Trigger Included

Description

Band Saw, Voltage 18 V DC, Cordless Tool Kit Contents Bare Tool, Blade Length 28 7/8 in, Round Cutting Capacity 2 1/2 in, Rectangular Cutting Capacity 2 1/2 in x 2 1/2 in, Number of Speed Settings 1, Dual Trigger Yes, Brushless Motor No, Number of Batteries Included 0, Battery Capacity Not Applicable, SFPM Range 530 SFPM, Handle Type Ergonomic, Tool Length 13 1/2 in, Tool Weight 7.3 lb, Cordless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.