Band Saw Blade, 56-1/8 in L, 1/4" W, 6 TPI, 0.012" Thick
Mfr # BS5618-6W
Zoro # G3582909
product price: $9.15
/eaKey Features
Length
56-1/8 in
Width
1/4"
Teeth per Inch
6
Thickness
0.012"
Primary Saw Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BS5618-6W
Zoro #
G3582909
UPC #
000346406504
Country of Origin
United States
Dimensions
Length
56-1/8 in
Width
1/4"
Thickness
0.012"
Details
Item
Band Saw Blade
Teeth per Inch
6
Primary Saw Application
Wood
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.