Band Saw Blade, 59-1/2 in L, 3/8" W, 6 TPI, 0.012" Thick
Mfr # BS5912-6H
Zoro # G3582936
product price: $11.39
/eaKey Features
Length
59-1/2 in
Width
3/8"
Teeth per Inch
6
Thickness
0.012"
Primary Saw Application
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BS5912-6H
Zoro #
G3582936
UPC #
000346406559
Country of Origin
United States
Dimensions
Length
59-1/2 in
Width
3/8"
Thickness
0.012"
Details
Item
Band Saw Blade
Teeth per Inch
6
Primary Saw Application
Wood
Description
Band Saw Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.