Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 1 13/16 in L

  • Mfr # GBA37V10

  • Zoro # G521827800


product price: $32.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA37V10
Zoro #
G521827800
UPC #
000346658316
Country of Origin
China

Description

Battery, Overall Length 1 13/16 in, Accessory Type Battery, Overall Height 2 13/16 in, Overall Width 1/2 in, Compatible with Grainger Part Number 61KL67, 61KL68, 61KL69, 61KL70, 848TJ0, Compatible with Level Type Laser Levels, Material Plastic, Color Blue, Compatible with Manufacturer Model Number GLM165-22, GLM165-25G, GLM165-27C, GLM165-27CG, GMS120-27, Includes USB-A to USB-C Cable, Number of Pieces 2, Thread Size Not Applicable, Voltage 3.7V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.