Zoro Homepage

Battery, 12 Ah, Li-Ion

  • Mfr # GBA18V120

  • Zoro # G900892818


product price: $229.00
/ea
Free Shipping & Returns

Key Features

Battery Capacity
12 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Wireless Tool Tracking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA18V120
Zoro #
G900892818
UPC #
000346649246
Country of Origin
Multiple

Details

Item
Battery
Battery Capacity
12 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Wireless Tool Tracking
No
Cordless Tool Battery Platform
18V
Terminal Type
Recessed Contact
Battery Series
PROFACTOR (TM), GBA
Cordless Tool Kit Contents
(1) Battery
For Use With
Profactor 18V Cordless Tool
IEC Code Number
5INR22/71-3
Number of Cells
21,700
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Recessed Contact, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, IEC Code Number 5INR22/71-3, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.