Zoro Homepage

Battery, 3.7V, USB-C Charging Cord

  • Mfr # GBA37V30

  • Zoro # G216267102


product price: $54.99
/ea

Key Features

Voltage
3.7V
Color
Black
Overall Height
1 7/8 in
Features
Lithium-Ion, Fast Charging, USB-C Port
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA37V30
Zoro #
G216267102
UPC #
0000346820492
Country of Origin
China

Dimensions

Overall Height
1 7/8 in
Overall Width
5 1/4 in
Overall Length
7 1/4 in

Details

Voltage
3.7V
Item
Battery
Color
Black
Features
Lithium-Ion, Fast Charging, USB-C Port
Number of Pieces
2
Includes
USB-C Charging Cord
Material
Plastic
Compatible with Level Type
Laser Levels
Accessory Type
Battery
Compatible with Manufacturer Model Number
GCL165-42GL, GLL100-42GL, GLL300-42GL

Description

Battery, Overall Length 7 1/4 in, Accessory Type Battery, Overall Height 1 7/8 in, Overall Width 5 1/4 in, Compatible with Grainger Part Number 856MG3, Compatible with Level Type Laser Levels, Material Plastic, Color Black, Compatible with Manufacturer Model Number GCL165-42GL, GLL100-42GL, GLL300-42GL, Features Lithium-Ion, Fast Charging, USB-C Port, Includes USB-C Charging Cord, Number of Pieces 2, Thread Size Not Applicable, Voltage 3.7V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.