Battery, 4 Ah, Li-Ion
Mfr # GBA18V40
Zoro # G806123122
product price: $139.00
/ea
Free Shipping & Returns
Key Features
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Battery Series
CORE18V
Included Charger
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GBA18V40
Zoro #
G806123122
UPC #
000346627923
Country of Origin
Multiple
Dimensions
Overall Length
4 5/8 in
Overall Width
3 in
Overall Height
1 7/8 in
Details
Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
Battery Series
CORE18V
Included Charger
No
Automatic Shut-Off
Yes
Charger Replacement
GAL18V-40
Cordless Tool Battery Platform
18V
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Type
Li-Ion
For Use With
Bosch 18V Cordless Tools
Battery Chemistry
Li-ion
Weight
1.1 lb
Features
Cool Pack 2 Technology, Fast Recharge, High Power Cells
Charger Input Voltage
120V AC
Wireless Tool Tracking
No
Series
CORE18V
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, Overall Height 1 7/8 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 1.1 lb, Wireless Tool Tracking No
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.