Battery, 4 Ah, Li-Ion, Tabless

  • Mfr # EXBA18V-80

  • Zoro # G922935661


product price:  $198.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXBA18V-80
Zoro #
G922935661
UPC #
0000346823790
Country of Origin
Malaysia

Description

Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 18V DC, Charger Input Voltage 120V AC, Battery Series Not Applicable, Overall Height 2 7/8 in, Overall Length 4 3/4 in, Overall Width 3 1/8 in, Weight 2.2 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.