Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 8 Ah, Li-Ion

  • Mfr # GBA18V80

  • Zoro # G8707935


product price: $179.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
1
Voltage
18 V
Charger Included
No
For Use With
Bosch 18V Cordless Tools
Overall Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GBA18V80
Zoro #
G8707935
UPC #
000346627930
Country of Origin
Multiple

Dimensions

Overall Height
2 3/4 in
Overall Width
3 in
Overall Length
4 5/8 in

Details

Item
Battery
Battery Capacity
8 Ah
Number of Batteries Included
1
Voltage
18 V
Charger Included
No
For Use With
Bosch 18V Cordless Tools
Series
CORE18V
Features
Cool Pack 2 Technology to Manage Heat, Cutting Edge Cell Design
Charger Input Voltage
120V AC
Included Charger
No
Cordless Tool Battery Type
Li-Ion
Charger Replacement
GAL18V-40
Automatic Shut-Off
Yes
Wireless Tool Tracking
No
Cordless Tool Battery Platform
18V
Battery Series
CORE18V
Cordless Tool Kit Contents
(1) Battery
Weight
2.1 lb
Battery Chemistry
Li-ion

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 18V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 2.1 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.