Zoro Homepage

Battery, 8 Ah, Li-Ion, PK2

  • Mfr # GBA18V80-2PK

  • Zoro # G308273738


product price: $279.00
/pk 2, $139.50/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Voltage
18 V
Charger Included
No
For Use With
Bosch 18V Tools
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GBA18V80-2PK
Zoro #
G308273738
UPC #
000346806090
Country of Origin
Multiple

Dimensions

Overall Length
4 5/8 in
Overall Width
3 in
Overall Height
2 3/4 in

Details

Item
Battery Kit
Battery Capacity
8 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
No
For Use With
Bosch 18V Tools
Battery Chemistry
Li-ion
Features
CoolPack 2.0 Technology, Charge-Status Indicator, Flexible Power System
Battery Series
CORE18V
Includes
(2) Batteries
Cordless Tool Kit Contents
(2) Batteries
Weight
2.1 lb
Cordless Tool Battery Platform
18V

Description

Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage Not Applicable, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 2.1 lb, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.