Shop BOSCH

Battery and Charger Kit, 2 Ah, Li-Ion

  • Mfr # GXS12V-01N12

  • Zoro # G301747991


product price: 
$
72.99
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

For Use With
Bosch 12V Cordless Tools
Features
Battery-Status Indicator
Voltage
12V DC
Charger Replacement
30RW47
Included Charger Class
Rapid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GXS12V-01N12
Zoro #
G301747991
UPC #
000346635089
Country of Origin
Multiple

Dimensions

Overall Height
7 1/4 in
Overall Length
2 in
Overall Width
4 3/4 in
Wire Rope Length
2 in
Length
2 in

Details

Item
Battery and Charger Kit
For Use With
Bosch 12V Cordless Tools
Features
Battery-Status Indicator
Voltage
12V DC
Charger Replacement
30RW47
Included Charger Class
Rapid
Battery Chemistry
Li-Ion
Battery Series
12V MAX*
Cordless Tool Battery Type
Li-Ion
Included Charger
30RW47
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Battery Capacity
2 Ah
Number of Batteries Included
1
Charger Input Voltage
120V AC
Charger Included
Yes
Automatic Shut-Off
Yes
Series
Standard
Wireless Tool Tracking
No
Weight
0.4 lb
Cordless Tool Battery Platform
12V MAX
Charger Class
Rapid
Oil Resistance
Not Oil-Resistant
Compatible Product Type
Bosch 12V Cordless Tools
Number of Chargers Included
1
Product Type
Battery and Charger Kit

Description

Battery and Charger Kit, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Voltage 12V DC, Cordless Tool Kit Contents (1) Battery; (1) Charger, Included Charger Class Rapid, Charger Input Voltage 120V AC, Automatic Shut-Off Yes, Battery Series 12V MAX*, Cordless Tool Battery Platform 12V MAX, Overall Height 7 1/4 in, Overall Length 2 in, Overall Width 4 3/4 in, Weight 0.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.