Battery and Charger Kit, 6 Ah, Li-Ion

  • Mfr # GXS18V-20N26

  • Zoro # G911934798


product price: $299.00
/ea
Free Shipping & Returns

Key Features

Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Overall Height
2 3/4 in
Weight
5.8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GXS18V-20N26
Zoro #
G911934798
UPC #
000346808049
Country of Origin
Malaysia

Dimensions

Overall Height
2 3/4 in
Overall Width
3 in
Overall Length
4 5/8 in

Details

Item
Battery Kit
Battery Capacity
6 Ah
Number of Batteries Included
2
Voltage
18 V
Charger Included
Yes
Weight
5.8 lb
Battery Chemistry
Li-ion
Features
Charge-Status Indicator - Features High Resolution for Clear Visibility
Included Charger Class
Standard
Battery Series
CORE18V
Number of Cells
21,700
For Use With
Bosch 18V Tools and Chargers
Cordless Tool Kit Contents
(2) Batteries; Charger
Includes
(2) GBA18V60 18V CORE18V(R) Lithium-Ion 6 Ah High Power Batteries, BC1880 18V Lithium-Ion Battery Fast Charger
Charger Input Voltage
18V
Charger Model
BC1880
Included Charger
BC1880

Description

Battery and Charger Kit, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; Charger, Included Charger Class Standard, Charger Input Voltage 18V AC, Number of Cells 21,700, Battery Series CORE18V(R), Overall Height 2 3/4 in, Overall Length 4 5/8 in, Overall Width 3 in, Weight 5.8 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.