This item is Discontinued.

Bosch Battery and Charger Kit For Li-Ion 18V GXS18V-02N24

Battery and Charger Kit For Li-Ion 18V (Discontinued)

  • Mfr # GXS18V-02N24
  • Zoro # G9535185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXS18V-02N24
Zoro #
G9535185
UPC #
000346489897
Country of Origin
Malaysia

Dimensions

Length
4.49"
Width
3"
Overall Height
2 1/2 in
Overall Width
3 in
Overall Length
4 1/2 in

Details

Item
Battery and Charger Kit
For Use With
Bosch 18V Cordless Tools
Features
Cool Pack 2 Technology, Fast Recharge, High Power Cells
Battery Included / Bare Tool
Battery Included
Series
5SY4
For Battery Voltage
18V
Green Environmental Attribute
Product is Rechargeable
Voltage
18 V
Battery Capacity
6.3 Ah
Category Type
Battery Pack
Cordless Tool Battery Type
Li-Ion
Includes
(2) 6.3Ah CORE18V Battery, Fast Charger
Charger Input Voltage
120V AC
Included Charger
54EF69
Charger Included
Yes
Wireless Tool Tracking
No
Number of Batteries Included
2
Cordless Tool Battery Platform
18V
Cordless Tool Kit Contents
(2) Batteries; (1) Charger
Battery Series
CORE18V
Battery Chemistry
Li-ion
Accessory Type
Battery and Charger Kit

Description

Battery and Charger Kit, Battery Capacity 6.3 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 2, Voltage 18V DC, Cordless Tool Kit Contents (2) Batteries; (1) Charger, Charger Input Voltage 120V AC, Battery Series CORE18V(R), Cordless Tool Battery Platform 18V, Overall Height 2 1/2 in, Overall Length 4 1/2 in, Overall Width 3 in, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.