Zoro Homepage
This item is Discontinued.
No Product Image Available

Battery Charger, 120V AC, (1) 14.4V/20V (Discontinued)

  • Mfr # GAL18V-160C
  • Zoro # G3158218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAL18V-160C
Zoro #
G3158218
UPC #
000346635294
Country of Origin
China

Details

Item
Battery Charger
Features
Battery Chemistry
Li-ion
Battery Capacity
16 Ah
For Battery Voltage
18V
Number of Ports
1
Charger Input Voltage
120V
Charging Port Voltage
(1) 14.4V/20V
Charge Time
(4.0 Ah) 21 min, (8.0 Ah) 26 min
Battery Capacity Charged in 1-Hour
8 Ah
Indicator Light
Yes
Charger Class
Extreme

Description

Battery Charger, Battery Capacity 16 Ah, Charge Time 21 min, 26 min, Battery Capacity Charged in 1-Hour 8 Ah, Number of Ports 1, Charging Port Voltage (1) 14.4V/20V, Charger Input Voltage 120V AC, Charger Class Extreme, For Battery Chemistry Li-Ion, Indicator Light Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.