Zoro Homepage

Battery Charger, 120V AC, (1) 12V

  • Mfr # GAL12V-40

  • Zoro # G516314063


product price: $82.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAL12V-40
Zoro #
G516314063
UPC #
000346635096
Country of Origin
China

Description

Battery Charger, Battery Capacity 3 Ah, Charge Time 50 min, Battery Capacity Charged in 1-Hour 3 Ah, Number of Ports 1, Charging Port Voltage (1) 12V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Sequential, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With Bosch 12V Max Lithium-Ion Batteries

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.