
Battery Charger, 120V AC, (1) 18V
Mfr # GAL18V-40
Zoro # G6926889
product price: $69.00
/eaKey Features
For Use With
19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24
Features
Compact Design, Regulated Dual-Mode Charging
Number of Ports
1
Charger Output Voltage
18.0
Series
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GAL18V-40
Zoro #
G6926889
UPC #
000346635287
Country of Origin
China
Details
Item
Battery Charger
For Use With
19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24
Features
Compact Design, Regulated Dual-Mode Charging
Number of Ports
1
Charger Output Voltage
18.0
Series
Standard
Charger Replacement
Mfr. No. GAL18V-40
For Battery Voltage
18V
Cordless Tool Battery Type
Li-Ion
Charger Input Voltage
120V
Included Charger
Mfr. No. GAL18V-40
Battery Capacity
4 Ah
Charge Time
(4 Ah) 60 min
Indicator Light
Yes
Wireless Tool Tracking
No
Charging Port Voltage
(1) 18V
Plug Type
Two-Prong
For Battery Chemistry
Li-ion
Charger Class
Rapid
Battery Capacity Charged in 1-Hour
4 Ah
Voltage
18 volts
Description
Battery Charger, Battery Capacity 4 Ah, Charge Time 60 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 1, Charging Port Voltage (1) 18V, Charger Input Voltage 120V AC, Charger Class Rapid, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With 19TR97, 22DK20, 328YJ7, 55EX99, 55EY01, 54EF60, 54EF69, 54EF70, Bosch 18V Batteries, Mfr. No. BAT612-2PK, BAT612, GAL18V-40, GBA18V40, GBA18V80 GBA18V63, GXS18V-01N14, GXS18V-02N24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.