Zoro Homepage

Battery Charger, 120V AC, (6) 18V

  • Mfr # GAL18V6-80

  • Zoro # G206878721


product price: $119.00
/ea
Free Shipping & Returns

Key Features

For Use With
GBA18V120 12.0 Ah Battery
Features
Includes
(1) GAL18V6-80 18V 6-Bay Lithium-Ion Fast Battery Charger
For Battery Voltage
18V
Charger Input Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAL18V6-80
Zoro #
G206878721
UPC #
000346653373
Country of Origin
China

Details

Item
Battery Charger
For Use With
GBA18V120 12.0 Ah Battery
Features
Includes
(1) GAL18V6-80 18V 6-Bay Lithium-Ion Fast Battery Charger
Battery Capacity
12.0 Ah
For Battery Voltage
18V
Charger Input Voltage
120V
Battery Chemistry
Li-ion
Charge Time
32 min
Number of Ports
6
Charging Port Voltage
(6) 18V
Indicator Light
Yes
Battery Capacity Charged in 1-Hour
6 Ah
Charging Type
Sequential
For Battery Chemistry
Li-ion
Charger Class
Standard

Description

Battery Charger, Battery Capacity 12.0 Ah, Charge Time 32 min, Battery Capacity Charged in 1-Hour 6 Ah, Number of Ports 6, Charging Port Voltage (6) 18V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With GBA18V120 12.0 Ah Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.