Zoro Homepage

Battery Charger, 120V AC, (6) 18V

  • Mfr # GAL18V6-80

  • Zoro # G314837511


product price: $129.00
/ea
Free Shipping & Returns

Key Features

For Use With
Lithium-Ion Battery
Features
2-Cycle Charging, 6-Bay Charging Convenience, 8A Charging Current, Active Cooling, Error Indicator, Fast 18V Charging, Flexible Charging Solution, Status Indicators
For Battery Voltage
18V
Charge Time
50 min
Charger Class
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAL18V6-80
Zoro #
G314837511
UPC #
000346653373
Country of Origin
China

Details

Item
Battery Charger
For Use With
Lithium-Ion Battery
Features
2-Cycle Charging, 6-Bay Charging Convenience, 8A Charging Current, Active Cooling, Error Indicator, Fast 18V Charging, Flexible Charging Solution, Status Indicators
For Battery Voltage
18V
Charge Time
50 min
Charger Class
Standard
Indicator Light
Yes
Battery Capacity
4.0 Ah
For Battery Chemistry
Li-ion
Charging Port Voltage
(6) 18V
Number of Ports
6
Charging Type
Sequential
Charger Input Voltage
120V

Description

Battery Charger, Battery Capacity 4.0 Ah, Charge Time 50 min, Battery Capacity Charged in 1-Hour 4 Ah, Number of Ports 6, Charging Port Voltage (6) 18V, Charger Input Voltage 120V AC, Charger Class Standard, Charging Type Sequential, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With Lithium-Ion Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.