Zoro Homepage

Battery Charger, Manual, 12 V, Smart

  • Mfr # BAT6120-US

  • Zoro # G314741641


product price: $1,759.99
/ea
Free Shipping & Returns

Key Features

For Use With Battery Type
AGM, EFB, Flooded, GEL, Lead Acid, Lithium
For Battery Voltage
12 V
Minimum Operating Temperature
32 Degrees F
Charger Function
Charging, Maintaining
Charge Type
Smart
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAT6120-US
Zoro #
G314741641
UPC #
4047026598667
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
4 1/2 in
Overall Depth
17 in
Overall Width
13 in
Cable Length
9.8 ft
Power Cord Length
9 4/5 ft

Details

Item
Battery Charger
For Use With Battery Type
AGM, EFB, Flooded, GEL, Lead Acid, Lithium
For Battery Voltage
12 V
Minimum Operating Temperature
32 Degrees F
Charger Function
Charging, Maintaining
Charge Type
Smart
Maximum Operating Temperature
104 Degrees F
Charger Style
Benchtop/Mounted
Includes
AC Power Cord, Battery Charging Unit, Detachable Charging Cables, Wall Mount Hardware
Automatic/Manual
Manual
Indoor or Outdoor Use
Indoor
Portable
Yes

Description

Battery Charger, Charger Style Benchtop/Mounted, For Use With Battery Type AGM, EFB, Flooded, GEL, Lead Acid, Lithium, Automatic/Manual Manual, For Battery Voltage 12 V, Cable Length 9.8 ft, Charge Type Smart, Charger Function Charging, Maintaining, Includes AC Power Cord, Battery Charging Unit, Detachable Charging Cables, Wall Mount Hardware, Indoor or Outdoor Use Indoor, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, Overall Depth 17 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.