
Battery Kit, 2 Ah, Li-Ion
Mfr # BAT414-2PK
Zoro # G911378479
original price: $89.00
22% off
new price: $69.00
/eaKey Features
Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
12 V
Charger Included
No
Battery Chemistry
Li-ion
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BAT414-2PK
Zoro #
G911378479
UPC #
000346806106
Country of Origin
Multiple
Details
Item
Battery
Battery Capacity
2 Ah
Number of Batteries Included
2
Voltage
12 V
Charger Included
No
Battery Chemistry
Li-ion
Features
Electronic Cell Protection to Help Guard against Overheating, Overload and Unnecessary Discharge
For Use With
Bosch 12V Max Cordless Power Tools and Chargers
Cordless Tool Kit Contents
(2) Batteries
Includes
(2) Batteries
Cordless Tool Battery Platform
12V MAX
Weight
0.3 lb
Battery Series
12V MAX
Description
Battery Kit, Battery Capacity 2 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Voltage 12V DC, Cordless Tool Kit Contents (2) Batteries, Battery Series 12V MAX*, Cordless Tool Battery Platform 12V MAX, Weight 0.3 lb
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.