Zoro Homepage

Benchtop Router Table

  • Mfr # RA1181

  • Zoro # G0605020


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Overall Height
14 1/2 in
Fence Length
25 1/8 in
Fence Height
4 7/8 in
Product Type
Benchtop Router Table
Maximum Fence Opening
3 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA1181
Zoro #
G0605020
UPC #
346353679
Country of Origin
China

Dimensions

Overall Height
14 1/2 in
Fence Length
25 1/8 in
Fence Height
4 7/8 in
Overall Width
27 in
Table Working Length
18 in
Table Working Width
27 in
Overall Depth
18 in
Dust Port Diameter
2 1/2 in

Details

Item
Benchtop Router Table
Product Type
Benchtop Router Table
Maximum Fence Opening
3 3/16 in
Included Fence
Yes
Maximum Throat Opening
3 5/8 in
Tool Weight
30 lb

Description

Benchtop Router Table, Table Working Length 18 in, Table Working Width 27 in, Included Fence Yes, Dust Port Diameter 2 1/2 in, Fence Height 4 7/8 in, Fence Length 25 1/8 in, Maximum Fence Opening 3 3/16 in, Maximum Throat Opening 3 5/8 in, Fence Tilting Angle Not Applicable, Tool Weight 30 lb, Overall Depth 18 in, Overall Height 14 1/2 in, Overall Width 27 in, Product Type Benchtop Router Table

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.