Zoro Homepage

Black Oxide Drill Bit, 3.5 in L

  • Mfr # BL4139IM

  • Zoro # G211631601


product price: $2.95
/ea

Key Features

Cutting Direction
Right Hand
Primary Material Application
Cast Iron
Finish - Machining
Black Oxide
Overall Length
3 1/2 in
Measurement System
Fractional Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL4139IM
Zoro #
G211631601
UPC #
000346475517
Country of Origin
China

Dimensions

Overall Length
3 1/2 in
Drill Bit Size
3/16 in
Largest Drill Bit Size
3/16 in
Smallest Drill Bit Size
3/16 in

Details

Item
Hex Shank Drill Bit
Cutting Direction
Right Hand
Primary Material Application
Cast Iron
Finish - Machining
Black Oxide
Measurement System
Fractional Inch
Material - Machining
Ceramic
Number of Drill Bits
12
Material Grade - Machining
General Purpose
Shank Type - Machining
Quick-Change Hex
Drill Bit Point Type
Split Point

Description

Hex Shank Drill Bit, 3/16 in, Drill Bit Point Type Split Point, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.