Black Oxide Drill Bit Set, Black Oxide
Mfr # BL29
Zoro # G411631517
product price: $95.15
/ea
Free Shipping & Returns
Key Features
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Overall Length
1/32 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
Primary Material Application
Aluminum, Brass, Composite, Copper, Plastic, Steel, Wood
Measurement System
Fractional Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL29
Zoro #
G411631517
UPC #
000346471496
Country of Origin
China
Dimensions
Overall Length
1/32 in, 1/16 in, 5/64 in, 3/32 in, 7/64 in, 1/8 in, 9/64 in, 5/32 in, 11/64 in, 3/16 in, 13/64 in, 7/32 in, 15/64 in, 1/4 in, 17/64 in, 9/32 in, 19/64 in, 5/16 in, 21/64 in, 23/64 in, 3/8 in, 25/64 in, 13/32 in, 27/64 in, 7/16 in, 29/64 in, 15/32 in, 31/64 in, 1/2 in
Drill Bit Size
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Details
Item
Jobber Length Drill Bit Set
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Primary Material Application
Aluminum, Brass, Composite, Copper, Plastic, Steel, Wood
Measurement System
Fractional Inch
Material - Machining
High Carbon Steel
Material Grade - Machining
General Purpose
Number of Drill Bits
29
Drill Bit Point Type
Split Point
Drill Bit Case Type
Plastic
Shank Type - Machining
Straight
Description
Jobber Length Drill Bit Set, Number of Drill Bits 29, Material - Machining High Carbon Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.