Black Oxide Jobber Length Drill Bit 10pk., PK2
Mfr # BL2131
Zoro # G3674441
product price: $2.15
/pk 2, $1.08/eaSold in multiples of 10 for $21.50
Key Features
Drill Bit Size
#16
Shank Dia.
0.062 inches
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL2131
Zoro #
G3674441
UPC #
346331240
Country of Origin
China
Dimensions
Overall Length
1.875 inches
Drill Bit Size
#16
Shank Dia.
0.062 inches
Details
Item
Jobber Length Drill Bit
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
10
Measurement System
Wire
Description
Jobber Length Drill Bit, Drill Bit Size #16, Wire, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.