Zoro Homepage

Black Oxide Jobber Length Drill Bit 10pk., PK2

  • Mfr # BL2134

  • Zoro # G3674478


product price: $2.25
/pk 2, $1.13/ea
Sold in multiples of 10 for $22.50

Key Features

Overall Length
2.625 inches
Drill Bit Size
#12
Shank Dia.
0.109 inches
Finish - Machining
Black Oxide
Number of Pieces
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2134
Zoro #
G3674478
UPC #
346331271
Country of Origin
China

Dimensions

Overall Length
2.625 inches
Drill Bit Size
#12
Shank Dia.
0.109 inches

Details

Item
Jobber Length Drill Bit
Finish - Machining
Black Oxide
Number of Pieces
10
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

Jobber Length Drill Bit, Drill Bit Size #12, Wire, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.