Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Oxide Jobber Length Drill Bit 3pk.

  • Mfr # BL2148

  • Zoro # G3674618


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Drill Bit Point Angle
135 Degrees
Drill Bit Size
#27
Shank Dia.
21/64"
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2148
Zoro #
G3674618
UPC #
346331417
Country of Origin
China

Dimensions

Overall Length
4-5/8"
Drill Bit Size
#27
Shank Dia.
21/64"
Drill Bit Dimension Type
Fractional Inch
Flute Length
3-5/8"
Maximum Drilling Depth
3-5/8"

Details

Item
21/64In Black Oxide SP Jobber Carded,PK3
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Number of Pieces
3
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Decimal Equivalent
0.3281

Description

21/64In Black Oxide SP Jobber Carded,PK3, Drill Bit Size #27, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.