Zoro Homepage

Black Oxide Jobber Length Drill Bit 3pk.

  • Mfr # BL2149

  • Zoro # G3674627


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Overall Length
4-3/4"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
11/32"
Shank Dia.
11/32"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2149
Zoro #
G3674627
UPC #
346331424
Country of Origin
China

Dimensions

Overall Length
4-3/4"
Drill Bit Size
11/32"
Shank Dia.
11/32"
Drill Bit Dimension Type
Fractional Inch
Flute Length
3-3/4"
Maximum Drilling Depth
3-3/4"

Details

Item
11/32In Black Oxide SP Jobber Carded,PK3
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Number of Pieces
3
Decimal Equivalent
0.3438
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through

Description

11/32In Black Oxide SP Jobber Carded,PK3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.