Zoro Homepage

Black Oxide Jobber Length Drill Bit

  • Mfr # BL2139

  • Zoro # G3674520


product price: $2.59
/ea
Sold in multiples of 10 for $25.90

Key Features

Overall Length
3-1/2"
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#12
Shank Dia.
3/16"
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2139
Zoro #
G3674520
UPC #
346331325
Country of Origin
China

Dimensions

Overall Length
3-1/2"
Drill Bit Size
#12
Shank Dia.
3/16"
Drill Bit Dimension Type
Fractional Inch
Flute Length
2-1/2"
Maximum Drilling Depth
2-1/2"

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Decimal Equivalent
0.1875
Coolant Fed
Non-Coolant Through

Description

Jobber Length Drill Bit, Drill Bit Size #12, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.