Zoro Homepage

Black Oxide Jobber Length Drill Bit

  • Mfr # BL2167

  • Zoro # G0973738


product price: $15.15
/ea

Key Features

Overall Length
6 inches
Drill Bit Size
#12
Shank Dia.
0.5 inches
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BL2167
Zoro #
G0973738
UPC #
346332124
Country of Origin
China

Dimensions

Overall Length
6 inches
Drill Bit Size
#12
Shank Dia.
0.5 inches

Details

Item
5/8In Black Oxide 1/2In Red Tube
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire

Description

5/8In Black Oxide 1/2In Red Tube, Drill Bit Size #12, Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.