Black Oxide Jobber Length Drill Bit
Mfr # BL2176
Zoro # G0973957
product price: $21.55
/eaKey Features
Overall Length
6 inches
Drill Bit Size
#1
Shank Dia.
0.5 inches
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BL2176
Zoro #
G0973957
UPC #
346332216
Country of Origin
China
Dimensions
Overall Length
6 inches
Drill Bit Size
#1
Shank Dia.
0.5 inches
Details
Item
49/64In Black Oxide 1/2In Red Tube
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
49/64In Black Oxide 1/2In Red Tube, Drill Bit Size #1, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.