Black Oxide Jobber Length Drill Bit
Mfr # BL2179
Zoro # G0973981
product price: $22.29
/eaKey Features
Drill Bit Point Angle
135°
Drill Bit Size
#19
Shank Dia.
0.5 inches
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL2179
Zoro #
G0973981
UPC #
346332247
Country of Origin
China
Dimensions
Overall Length
6 inches
Drill Bit Size
#19
Shank Dia.
0.5 inches
Details
Item
13/16In Black Oxide 1/2In Red Tube
Drill Bit Point Angle
135°
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
13/16In Black Oxide 1/2In Red Tube, Drill Bit Size #19, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.