Black Oxide Jobber Length Drill Bit
Mfr # BL4208
Zoro # G3675710
product price: $2.29
/eaSold in multiples of 6 for $13.74
Key Features
Overall Length
4.125 inches
Drill Bit Point Angle
135°
Drill Bit Size
#12
Shank Dia.
0.266 inches
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BL4208
Zoro #
G3675710
UPC #
346329780
Country of Origin
China
Dimensions
Overall Length
4.125 inches
Drill Bit Size
#12
Shank Dia.
0.266 inches
Details
Item
H Letter Black Oxide SP Jobber Bulk,PK6
Drill Bit Point Angle
135°
Finish - Machining
Black Oxide
Drill Bit Grouping
Drill Bit
Measurement System
Wire
Description
H Letter Black Oxide SP Jobber Bulk,PK6, Drill Bit Size #12, Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.